Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8582RHVL2XL

  • Zoro # G615892714


product price: $63.25
/ea

Key Features

Features
Cuff Style
Open
Fit
Regular Fit
Material
Polyester
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8582RHVL2XL
Zoro #
G615892714
UPC #
613983172123
Country of Origin
Ghana

Dimensions

Size
2XL
Minimum Chest Size
48 in
Maximum Chest Size
51 in

Details

Item
Shop and Work Sweatshirts
Features
Cuff Style
Open
Fit
Regular Fit
Material
Polyester
Color
Lime
Style
Quarter Zip Sweatshirt
Gender
Women's
Fabric Weight
310 g
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Series
8582HV
Front Closure Type
Zipper

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.