Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop and Work Sweatshirts

  • Mfr # 8582RHVLLAR

  • Zoro # G115892658


product price: $63.25
/ea

Key Features

Minimum Chest Size
40 in
Gender
Women's
Color
Lime
Style
Quarter Zip Sweatshirt
Maximum Chest Size
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8582RHVLLAR
Zoro #
G115892658
UPC #
613983172109
Country of Origin
Ghana

Dimensions

Minimum Chest Size
40 in
Maximum Chest Size
43 in
Size
L

Details

Gender
Women's
Color
Lime
Style
Quarter Zip Sweatshirt
Material
Polyester
Features
Enjoy Safety and Comfort with the High-Visibility Version of the Women's Quarter-Zip Fleece Sweatshirt, Hard Work on a Busy Jobsite Requires a Hard-Working High-Visibility Sweatshirt, Pullover Styling with 1/4 Zip Closure, Pullover Styling with a Quarter-Zip Makes Layering Quick and Easy, The High-Visibility Color Keeps you Safe from more than Just the Cold, The Kangaroo Hand-Warmer Front Pocket Offers Extra Warmth when you Need it, while the Thumb Holes in the Cuffs will Keep your Sleeves in Place, This Breathable Fleece Sweatshirt Offers a Comfortable Fit made Just for you and will Keep you Warm, no Matter what the Day Brings, Your Peripheral Vision Stays Clear and your Neck Stays Protected from the Chill with a Stand-Up Collar
Fit
Regular Fit
Cuff Style
Open
Fabric Weight
310 g
Item
Shop and Work Sweatshirts
Series
8582HV
Front Closure Type
Zipper
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.