
Shop and Work Sweatshirts
Mfr # 8582RHVLMED
Zoro # G215892695
product price: $63.25
/eaKey Features
Color
Lime
Style
Quarter Zip Sweatshirt
Minimum Chest Size
37 in
Fit
Regular Fit
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8582RHVLMED
Zoro #
G215892695
UPC #
613983172093
Country of Origin
Ghana
Dimensions
Size
M
Minimum Chest Size
37 in
Maximum Chest Size
39 in
Details
Color
Lime
Style
Quarter Zip Sweatshirt
Fit
Regular Fit
Material
Polyester
Item
Shop and Work Sweatshirts
Cuff Style
Open
Features
Gender
Women's
Fabric Weight
310 g
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Front Closure Type
Zipper
Series
8582HV
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.