
Shop and Work Sweatshirts
Mfr # 8582RHVLSML
Zoro # G615892691
product price: $63.25
/eaKey Features
Fabric Weight
310 g
Color
Lime
Minimum Chest Size
34 in
Cuff Style
Open
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8582RHVLSML
Zoro #
G615892691
UPC #
613983172086
Country of Origin
Ghana
Dimensions
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Size
S
Details
Item
Shop and Work Sweatshirts
Fabric Weight
310 g
Color
Lime
Cuff Style
Open
Fit
Regular Fit
Style
Quarter Zip Sweatshirt
Material
Polyester
Gender
Women's
Features
Series
8582HV
Front Closure Type
Zipper
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.