
Shop and Work Sweatshirts
Mfr # 8582RHVLXLG
Zoro # G215892749
product price: $63.25
/eaKey Features
Gender
Women's
Material
Polyester
Cuff Style
Open
Maximum Chest Size
47 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8582RHVLXLG
Zoro #
G215892749
UPC #
613983172116
Country of Origin
Ghana
Dimensions
Maximum Chest Size
47 in
Size
XL
Minimum Chest Size
44 in
Details
Gender
Women's
Material
Polyester
Item
Shop and Work Sweatshirts
Cuff Style
Open
Features
Fabric Weight
310 g
Color
Lime
Style
Quarter Zip Sweatshirt
Fit
Regular Fit
Series
8582HV
Front Closure Type
Zipper
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.