Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/M, Black, 1 PR

  • Mfr # 1030RHVLSMD

  • Zoro # G7601746


product price: $28.73
/pr

Key Features

Color
Black
Material
72% Merino Wool / 26% Acrylic / 2% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030RHVLSMD
Zoro #
G7601746
UPC #
613983135012
Country of Origin
United States

Dimensions

Size
S/M

Details

Color
Black
Material
72% Merino Wool / 26% Acrylic / 2% Spandex

Description

The Extreme Sock offers arch support and hi-splice nylon reinforcements in toe and heel. Welted top keeps socks fitting right. Mesh ventilation on top of foot for maximum breathability. Available in lime, sizes S/M and L/XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.