Zoro Homepage

S/M, Charcoal, 1 PR

  • Mfr # 1020RORGSMD

  • Zoro # G7601536


product price: $27.75
/pr

Key Features

Color
Charcoal
Material
74% Merino Wool / 24% Nylon / 2% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020RORGSMD
Zoro #
G7601536
UPC #
613983134886
Country of Origin
United States

Dimensions

Size
S/M

Details

Color
Charcoal
Material
74% Merino Wool / 24% Nylon / 2% Spandex

Description

The PolarForce sock features arch support as well as reinforced stitching in toe and heel. Welted top keeps socks fitting right. Ventilation channels on top of foot for maximum breathability. 74% Merino Wool / 24% Nylon / 2% spandex. Available in orange, sizes S/M and L/XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.