Zoro Homepage

S/M, Grey, 1 PR

  • Mfr # 0032RORGSMD

  • Zoro # G7607574


product price: $15.15
/pr

Key Features

Color
Grey
Material
55% Acrylic / 27% Nylon / 18% Merino Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0032RORGSMD
Zoro #
G7607574
UPC #
613983120025
Country of Origin
United States

Dimensions

Size
S/M

Details

Color
Grey
Material
55% Acrylic / 27% Nylon / 18% Merino Wool

Description

Look no further for a perfect boot sock that combines warm materials with moisture wicking technology to keep your feet toasty and dry in the cold. The Leather Boot Sock is a merino wool and stretch nylon moisture wicking sock with a reinforced toe and heel. This sock also has arch and ankle support bands. Available in orange, sizes S/M and L/XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.