Shop REFRIGIWEAR
See all product information
Create Account
Softshell Bib Coverall
- Mfr # 4495RBLKMED
- Zoro # G024970836
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Garment Type
Overalls
Waist Closure
Zipper
Inseam
29 1/2 in
Fabric Weight
400 g
Includes Lining
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Maximum Waist Size
- 32 in
- Maximum Chest Size
- 20 1/2 in
- Minimum Waist Size
- 30 in
- Tag Size
- M/M
- Minimum Chest Size
- 20 1/2 in
- Size-Body Type
- Regular
- Container Size
- M
Description
Softshell Bib Coverall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -20 Degrees F, Gender Women's, Material 100 Percent Polyester, Fabric Weight 400 g, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Silver Twill, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 20 1/2 in, Minimum Chest Size 20 1/2 in, Maximum Waist Size 32 in, Minimum Waist Size 30 in, Inseam 29 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.