Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softshell High Bib, Polyester, 32 1/2 in Inseam, Black, 4XL

  • Mfr # 0495RBCH4XL

  • Zoro # G1239220


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Inseam
32 1/2 in
Insulated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0495RBCH4XL
Zoro #
G1239220
UPC #
613983080961
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
58" to 60"
Fits Waist Size
52" to 54"
Tag Size
54 x 32 1/2
Maximum Chest Size
60 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Softshell High Bib
Color
Black
Material
Polyester
Inseam
32 1/2 in
Insulated
Yes
Gender
Men's
Features
Abrasion-Resistant Knee Patches, Water-Repellent, Wind-Tight Finish
Waterproof
Water Repellant
Lining Material
Sateen Reflective
Number of Outside Pockets
3
Style
Bib Overall
Temperature Rating
Down to -20 Degrees F
Garment Type
Overalls
Waist Closure
Zipper
Reinforced Locations
Heel
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Pocket Locations
Chest, Front
Includes Suspenders
Yes
Fly Closure Type
Zipper
Number of Pockets
3
Water-Resistant
Yes

Description

Softshell High Bib Black 4Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.