Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softshell High Bib, Polyester, 32 in Inseam, Black, 3XL

  • Mfr # 0495RBCH3XL

  • Zoro # G1239211


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Inseam
32 in
Insulated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0495RBCH3XL
Zoro #
G1239211
UPC #
613983080954
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
48" to 50"
Fits Chest Size
54" to 56"
Minimum Chest Size
54 in
Size-Body Type
Regular
Tag Size
50 x 32
Minimum Waist Size
48 in
Maximum Chest Size
56 in
Maximum Waist Size
50 in

Details

Item
Softshell High Bib
Color
Black
Material
Polyester
Inseam
32 in
Insulated
Yes
Gender
Men's
Features
Abrasion-Resistant Knee Patches, Water-Repellent, Wind-Tight Finish
Waterproof
Water Repellant
Lining Material
Sateen Reflective
Number of Outside Pockets
3
Temperature Rating
Down to -20 Degrees F
Style
Bib Overall
Waist Closure
Zipper
Fly Closure Type
Zipper
Includes Lining
Yes
Pocket Locations
Chest, Front
Includes Suspenders
Yes
Garment Type
Overalls
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel
Number of Pockets
3
Water-Resistant
Yes

Description

Softshell High Bib Black 3Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.