Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softshell High Bib, Polyester, 33 in Inseam, Black, 5XL

  • Mfr # 0495RBCH5XL

  • Zoro # G0684857


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Inseam
33 in
Gender
Men's
Features
Abrasion-Resistant Knee Patches, Water-Repellent, Wind-Tight Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0495RBCH5XL
Zoro #
G0684857
UPC #
613983080978
Country of Origin
China

Dimensions

Size
5XL
Maximum Waist Size
58 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Minimum Waist Size
56 in
Maximum Chest Size
64 in
Tag Size
58 x 33

Details

Item
Softshell High Bib
Color
Black
Material
Polyester
Inseam
33 in
Gender
Men's
Features
Abrasion-Resistant Knee Patches, Water-Repellent, Wind-Tight Finish
Number of Pockets
3
Style
Bib Overall
Lining Material
Sateen Reflective
Number of Outside Pockets
3
Includes Lining
Yes
Includes Suspenders
Yes
Waist Closure
Zipper
Garment Type
Overalls
Fly Closure Type
Zipper
Pocket Locations
Chest, Front
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -20 Degrees F
Reinforced Locations
Heel
Water-Resistant
Yes

Description

Softshell High Bib Black 5Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 33 in, Size 5XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.