Softshell Jacket

  • Mfr # 3490RBLK3XL
  • Zoro # G224970964
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Insulated for Cold Conditions
Yes
Minimum Chest Size
31 in
Includes Hood
No
Reversable
No
Includes Removable Liner
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3490RBLK3XL
Zoro #
G224970964
UPC #
613983185352
Country of Origin
India
Item
Jacket
Insulated for Cold Conditions
Yes
Includes Hood
No
Reversable
No
Includes Removable Liner
No
Insulation Material
Polyester Fiberfill 120 gsm, Polyester Fiberfill 100 gsm
Collar Style
Stand-Up Collar
Garment Type
Jacket
Includes Lining
Yes
Front Closure Type
Zipper
Cleaning and Care Instructions
Machine Wash
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Material
100% Polyester
Color
Black
Fabric Weight
1,070 g/sq m
Hood Style
None
Number of Inside Pockets
1
Standards
OSHA PPE
Number of Outside Pockets
3
Temperature Rating
-20 Degrees F
Wrist Closure
Hook-and-Loop
Gender
Women's
Waist Style
Inner Drawcord
Lining Material
Silver Twill
Style
Softshell
Water-Resistant
Yes
Cuff Style
Open
Wind-Resistant
Yes
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Size
3XL
Minimum Chest Size
31 in
Size-Body Type
Regular
Maximum Chest Size
31 in
Sleeve Length
35.5 in
Length
29 1/2 in
Container Size
3XL

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 1,070 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 29 1/2 in, Maximum Chest Size 31 in, Size-Body Type Regular

Ratings & reviews