Shop REFRIGIWEAR

Softshell Jacket

  • Mfr # 3490RBLKMED
  • Zoro # G024971208

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Temperature Rating
-20 Degrees F
Number of Inside Pockets
1
Fabric Weight
1,070 g/sq m
Style
Softshell
Wrist Closure
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3490RBLKMED
Zoro #
G024971208
UPC #
613983185314
Country of Origin
India
Item
Jacket
Temperature Rating
-20 Degrees F
Number of Inside Pockets
1
Fabric Weight
1,070 g/sq m
Style
Softshell
Wrist Closure
Hook-and-Loop
Collar Style
Stand-Up Collar
Lining Material
Silver Twill
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Gender
Women's
Water-Resistant
Yes
Hood Style
None
Includes Lining
Yes
Wind-Resistant
Yes
Includes Hood
No
Number of Outside Pockets
3
Insulated for Cold Conditions
Yes
Material
100% Polyester
Includes Removable Liner
No
Front Closure Type
Zipper
Color
Black
Cleaning and Care Instructions
Machine Wash
Insulation Material
Polyester Fiberfill 120 gsm, Polyester Fiberfill 100 gsm
Reversable
No
Waist Style
Inner Drawcord
Garment Type
Jacket
Standards
OSHA PPE
Cuff Style
Open
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Size-Body Type
Regular
Sleeve Length
33.5 in
Length
27 1/2 in
Size
M
Maximum Chest Size
23 1/2 in
Minimum Chest Size
23 1/2 in
Container Size
M

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 1,070 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 27 1/2 in, Maximum Chest Size 23 1/2 in, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.