Zoro Homepage

Softshell Vest, Polyester, Zipper, Black, 5XL

  • Mfr # 0494RBLK5XL

  • Zoro # G7600556


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0494RBLK5XL
Zoro #
G7600556
UPC #
613983088905
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Softshell Vest
Color
Black
Material
Polyester
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
Number of Pockets
5
Style
Vest
Water-Resistant
Yes

Description

The Softshell Vest has a 96% polyester / 4% elastane comfort stretch microfiber shell, water-repellent breathable polyurethan membrane, 100% polyester micro-fleece shell, over 300g of insulating power, full-zip stand-up collar, 1 inside and 3 outside zipper pockets, interior draw cord. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.