
Softshell Vest, Polyester, Zipper, Black, S
Mfr # 0494RBLKSML
Zoro # G7605885
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0494RBLKSML
Zoro #
G7605885
UPC #
613983088837
Country of Origin
China
Dimensions
Size
S
Details
Item
Softshell Vest
Color
Black
Material
Polyester
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
Number of Pockets
5
Style
Vest
Water-Resistant
Yes
Description
The Softshell Vest has a 96% polyester / 4% elastane comfort stretch microfiber shell, water-repellent breathable polyurethan membrane, 100% polyester micro-fleece shell, over 300g of insulating power, full-zip stand-up collar, 1 inside and 3 outside zipper pockets, interior draw cord. Available in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.