
Sweater Jacket, 80% Polyester/20% Cotton Fleece, Zipper, Grey, 5XL
Mfr # 0780RGRA5XL
Zoro # G7602464
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
80% Polyester/20% Cotton Fleece
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0780RGRA5XL
Zoro #
G7602464
UPC #
613983105923
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Sweater Jacket
Color
Grey
Material
80% Polyester/20% Cotton Fleece
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
Number of Pockets
5
Style
Sweater Jacket
Hood Style
None
Water-Resistant
Yes
Description
The Extreme Sweater Jacket combines warmth, style, and loads of functionality for any cold environment. It features 300g 80% polyester with a 20% cotton fleece 3 layer outershell and 230g soft microfleece lining that is wind-resistant and water-repellent. It also has zipper pockets, 2 hand warmer pockets, a waterproof left chest and sleeve pocket , a right inside pocket, HiVis lime zipper garages, reflective silver piping, HiVis piping on zipper and pull tab, and a full standup collar. Available in gray, sizes S - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.