Zoro Homepage

Sweater Jacket, 80% Polyester/20% Cotton Fleece, Zipper, Grey, M

  • Mfr # 0780RGRAMED

  • Zoro # G7600687


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
80% Polyester/20% Cotton Fleece
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780RGRAMED
Zoro #
G7600687
UPC #
613983105862
Country of Origin
China

Dimensions

Size
M

Details

Item
Sweater Jacket
Color
Grey
Material
80% Polyester/20% Cotton Fleece
Fabric Weight
300 grams
Closure Type
Zipper
Lining Material
Microfleece
Number of Pockets
5
Style
Sweater Jacket
Hood Style
None
Water-Resistant
Yes

Description

The Extreme Sweater Jacket combines warmth, style, and loads of functionality for any cold environment. It features 300g 80% polyester with a 20% cotton fleece 3 layer outershell and 230g soft microfleece lining that is wind-resistant and water-repellent. It also has zipper pockets, 2 hand warmer pockets, a waterproof left chest and sleeve pocket , a right inside pocket, HiVis lime zipper garages, reflective silver piping, HiVis piping on zipper and pull tab, and a full standup collar. Available in gray, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.