Zoro Homepage

Sweatshirt Hoodie Navy 2Xl

  • Mfr # 0486RNAV2XL

  • Zoro # G1237367


product price: $51.99
/ea

Key Features

Material
Fleece Blend
Fabric Weight
310 g
Features
Front Kangaroo Pocket, Pre-Shrunk Fabric
Number of Outside Pockets
1
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0486RNAV2XL
Zoro #
G1237367
UPC #
613983021865
Country of Origin
Ghana

Dimensions

Size
2XL
Maximum Chest Size
52 in
Fits Chest Size
50" to 52"
Sleeve Length
36 in
Size-Body Type
Regular
Minimum Chest Size
50 in

Details

Item
Hoodie Sweatshirt
Color
Navy
Material
Fleece Blend
Fabric Weight
310 g
Features
Front Kangaroo Pocket, Pre-Shrunk Fabric
Number of Outside Pockets
1
Gender
Men's
Insulation Material
Fleece
Insulated for Cold Conditions
No
Fit
Regular Fit
Hood Style
Attached Hood
Includes Hood
Yes
Hood Features
Drawstring Closure
Application
General Purpose
Pocket Locations
Front
Water-Resistant
No
Series
0486
Style
Pullover

Description

Sweatshirt Hoodie Navy 2Xl, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 310 g, Size 3XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.