Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Insulated Quilted Black Large

  • Mfr # 0488RBLKLAR

  • Zoro # G1237665


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RBLKLAR
Zoro #
G1237665
UPC #
-
Country of Origin
Ghana

Dimensions

Size
L
Maximum Chest Size
44 in
Fits Chest Size
42" to 44"
Sleeve Length
34 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Insulated Quilted Sweatshirt
Color
Black
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Gender
Men's
Insulated
Yes
Closure Type
Full Zipper Front
Application
General Purpose
Insulation Material
Quilted Polyester Fiberfill
Insulated for Cold Conditions
Yes
Fit
Regular Fit
Temperature Rating
Not Rated
Includes Lining
Yes
Includes Hood
Yes
Hood Style
Attached Hood
Series
0488
Pocket Locations
Front
Style
Full Zip

Description

Sweatshirt Insulated Quilted Black Large, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size L, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.