Zoro Homepage

Sweatshirt Insulated Quilted Navy 4Xl

  • Mfr # 0488RNAV4XL

  • Zoro # G1238128


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RNAV4XL
Zoro #
G1238128
UPC #
-
Country of Origin
Ghana

Dimensions

Size
4XL
Maximum Chest Size
60 in
Fits Chest Size
58" to 60"
Sleeve Length
38 in
Size-Body Type
Regular
Minimum Chest Size
58 in

Details

Item
Insulated Quilted Sweatshirt
Color
Navy
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper Front
Insulated
Yes
Fit
Regular Fit
Temperature Rating
Not Rated
Series
0488
Includes Hood
Yes
Application
General Purpose
Pocket Locations
Front
Insulation Material
Quilted Polyester Fiberfill
Style
Full Zip
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Hood Style
Attached Hood

Description

Sweatshirt Insulated Quilted Navy 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size 4XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.