Zoro Homepage

Sweatshirt Insulated Quilted Navy 5Xl

  • Mfr # 0488RNAV5XL

  • Zoro # G1238137


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Maximum Chest Size
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RNAV5XL
Zoro #
G1238137
UPC #
-
Country of Origin
Ghana

Dimensions

Size
5XL
Maximum Chest Size
64 in
Fits Chest Size
62" to 64"
Sleeve Length
39 in
Size-Body Type
Regular
Minimum Chest Size
62 in

Details

Item
Insulated Quilted Sweatshirt
Color
Navy
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Gender
Men's
Insulated
Yes
Closure Type
Full Zipper Front
Includes Hood
Yes
Application
General Purpose
Fit
Regular Fit
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
Not Rated
Series
0488
Style
Full Zip
Pocket Locations
Front
Insulation Material
Quilted Polyester Fiberfill
Hood Style
Attached Hood

Description

Sweatshirt Insulated Quilted Navy 5Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size 5XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 62 in, Maximum Chest Size 64 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.