Zoro Homepage

Sweatshirt Insulated Quilted Navy Small

  • Mfr # 0488RNAVSML

  • Zoro # G1238155


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Maximum Chest Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RNAVSML
Zoro #
G1238155
UPC #
-
Country of Origin
Ghana

Dimensions

Size
S
Maximum Chest Size
36 in
Fits Chest Size
34" to 36"
Sleeve Length
32 in
Size-Body Type
Regular
Minimum Chest Size
34 in

Description

Sweatshirt Insulated Quilted Navy Small, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size S, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.