Zoro Homepage

Sweatshirt Insulated Quilted Navy Xl

  • Mfr # 0488RNAVXLG

  • Zoro # G0677376


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Maximum Chest Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RNAVXLG
Zoro #
G0677376
UPC #
613983017950
Country of Origin
Ghana

Dimensions

Size
XL
Maximum Chest Size
48 in
Fits Chest Size
46" to 48"
Sleeve Length
35 in
Minimum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Insulated Quilted Sweatshirt
Color
Navy
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper Front
Insulated
Yes
Includes Hood
Yes
Insulation Material
Quilted Polyester Fiberfill
Style
Full Zip
Insulated for Cold Conditions
Yes
Fit
Regular Fit
Hood Style
Attached Hood
Includes Lining
Yes
Application
General Purpose
Temperature Rating
Not Rated
Series
0488
Pocket Locations
Front

Description

Sweatshirt Insulated Quilted Navy Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.