Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Thermal Black 2Xl

  • Mfr # 0487RBLK2XL

  • Zoro # G1238161


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0487RBLK2XL
Zoro #
G1238161
UPC #
613983018018
Country of Origin
Ghana

Dimensions

Size
2XL
Maximum Chest Size
52 in
Fits Chest Size
50" to 52"
Sleeve Length
36 in
Minimum Chest Size
50 in
Size-Body Type
Regular

Details

Item
Thermal Lined Hooded Sweatshirt
Color
Black
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Gender
Men's
Insulated
Yes
Closure Type
Full Zipper Front
Includes Hood
Yes
Fit
Regular Fit
Temperature Rating
Not Rated
Includes Lining
Yes
Application
General Purpose
Hood Style
Attached Hood
Insulated for Cold Conditions
Yes
Style
Full Zip
Pocket Locations
Front
Series
0487

Description

Sweatshirt Thermal Black 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size 2XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.