Zoro Homepage

Sweatshirt Thermal Black 4Xl

  • Mfr # 0487RBLK4XL

  • Zoro # G1238189


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0487RBLK4XL
Zoro #
G1238189
UPC #
613983018032
Country of Origin
Ghana

Dimensions

Size
4XL
Maximum Chest Size
60 in
Fits Chest Size
58" to 60"
Sleeve Length
38 in
Size-Body Type
Regular
Minimum Chest Size
58 in

Description

Sweatshirt Thermal Black 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size 4XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.