Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Thermal Black Small

  • Mfr # 0487RBLKSML

  • Zoro # G1238119


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Maximum Chest Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0487RBLKSML
Zoro #
G1238119
UPC #
613983018063
Country of Origin
Ghana

Dimensions

Size
S
Maximum Chest Size
36 in
Fits Chest Size
34" to 36"
Sleeve Length
32 in
Size-Body Type
Regular
Minimum Chest Size
34 in

Details

Item
Thermal Lined Hooded Sweatshirt
Color
Black
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper Front
Insulated
Yes
Hood Style
Attached Hood
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Includes Hood
Yes
Temperature Rating
Not Rated
Fit
Regular Fit
Series
0487
Style
Full Zip
Pocket Locations
Front
Application
General Purpose

Description

Sweatshirt Thermal Black Small, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Black, Fabric Weight 310 g, Size S, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.