Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0487RGRA3XL
Zoro #
G1237391
UPC #
613983018094
Country of Origin
Multiple
Dimensions
Size
3XL
Fits Chest Size
54" to 56"
Maximum Chest Size
56 in
Sleeve Length
37 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Description
Sweatshirt Thermal Gray 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Gray, Fabric Weight 310 g, Size 3XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes, Pocket Locations Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.