Zoro Homepage
This item is Discontinued.
Refrigiwear Sweatshirt Thermal Gray Small 0487RGRASML

Sweatshirt Thermal Gray Small (Discontinued)

  • Mfr # 0487RGRASML
  • Zoro # G1237446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0487RGRASML
Zoro #
G1237446
UPC #
613983018131
Country of Origin
Multiple

Dimensions

Size
S
Fits Chest Size
34" to 36"
Maximum Chest Size
36 in
Sleeve Length
32 in
Minimum Chest Size
34 in
Size-Body Type
Regular

Details

Item
Sweatshirt Thermal Gray Small
Color
Gray
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Insulated
Yes
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper Front
Application
General Purpose
Includes Lining
Yes
Includes Hood
Yes
# of Layers
2
Style
Full Zip
Temperature Rating
Not Rated
Fit
Regular Fit
Series
0487
Pocket Locations
Front
Insulated for Cold Conditions
Yes
Hood Style
Attached Hood

Description

Sweatshirt Thermal Gray Small, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Gray, Fabric Weight 310 g, Size S, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes, Pocket Locations Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.