Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Thermal Navy 3Xl

  • Mfr # 0487RNAV3XL

  • Zoro # G1237470


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0487RNAV3XL
Zoro #
G1237470
UPC #
613983018162
Country of Origin
Ghana

Dimensions

Size
3XL
Maximum Chest Size
56 in
Fits Chest Size
54" to 56"
Sleeve Length
37 in
Minimum Chest Size
54 in
Size-Body Type
Regular

Details

Item
Thermal Lined Hooded Sweatshirt
Color
Navy
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Gender
Men's
Insulated
Yes
Closure Type
Full Zipper Front
Pocket Locations
Front
Temperature Rating
Not Rated
Includes Lining
Yes
Includes Hood
Yes
Series
0487
Insulated for Cold Conditions
Yes
Style
Full Zip
Application
General Purpose
Fit
Regular Fit
Hood Style
Attached Hood

Description

Sweatshirt Thermal Navy 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size 3XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes, Pocket Locations Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.