Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Thermal Navy Medium

  • Mfr # 0487RNAVMED

  • Zoro # G1239351


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Maximum Chest Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0487RNAVMED
Zoro #
G1239351
UPC #
613983018193
Country of Origin
Ghana

Dimensions

Size
M
Maximum Chest Size
40 in
Fits Chest Size
38" to 40"
Sleeve Length
33 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Thermal Lined Hooded Sweatshirt
Color
Navy
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric
Number of Outside Pockets
2
Gender
Men's
Insulated
Yes
Closure Type
Full Zipper Front
Style
Full Zip
Fit
Regular Fit
Application
General Purpose
Pocket Locations
Front
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Hood Style
Attached Hood
Series
0487
Includes Lining
Yes
Temperature Rating
Not Rated

Description

Sweatshirt Thermal Navy Medium, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size M, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Fit Regular Fit, Includes Lining Yes, Pocket Locations Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.