Toe Warmer, Up to 8 hr, Shake, 140 Degrees F Avg. Temp.

  • Mfr # 074TW000000

  • Zoro # G316099849


product price: $67.39
/ea

Key Features

Heating Time
Up to 8 hr
Average Temperature
140 Degrees F
Activation Method
Shake
For Use With
Socks
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074TW000000
Zoro #
G316099849
UPC #
613983173557
Country of Origin
China

Dimensions

Width
8 in
Length
9 3/4 in

Details

Item
Toe Warmer
Heating Time
Up to 8 hr
Average Temperature
140 Degrees F
Activation Method
Shake
For Use With
Socks
Time to Reach Average Temperature
15-30 min
Number of Warmers Included
80
Reusability
Disposable
Warmer Type
Toe Warmer

Description

Toe Warmer, Warmer Type Toe Warmer, Activation Method Shake, Heating Time Up to 8 hr, Average Temperature 140 Degrees F, Time to Reach Average Temperature 15-30 min, Number of Warmers Included 80, Length 9 3/4 in, Width 8 in, Reusability Disposable, For Use With Socks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.