Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Screen, 1 PR

  • Mfr # 0282TGBK2XL

  • Zoro # G715892485


product price: $32.69
/pr

Key Features

Color
Black/Gold
Palm Material
Leather
Minimum Temperature
-20 Degrees F
Insulated
Yes
Standards
EN 388:2016, EN 511:2006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0282TGBK2XL
Zoro #
G715892485
UPC #
613983177609
Country of Origin
Pakistan

Dimensions

Size- Alpha
2XL

Details

Item
Touch Screen
Color
Black/Gold
Palm Material
Leather
Minimum Temperature
-20 Degrees F
Insulated
Yes
Standards
EN 388:2016, EN 511:2006
Series
0282T
Cuff Material
Neoprene
EN 388 Impact Rated
No
Leather Grade
Premium
Hand Protection Style
Glove
Glove Liner Material
Tricot
EN 388 Rating
3243X
Leather Palm Process
Grain
Finger Coverage
Full Finger
Glove Insulation Material
Foam
Glove Back Material
Neoprene, Spandex
Glove Features
Touchscreen Compatible
Touchscreen Compatible
Yes
EN 511 Rating
120

Description

Touch Screen, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.