Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Screen, 1 PR

  • Mfr # 0282TGBKXLG

  • Zoro # G015892482


product price: $32.69
/pr

Key Features

Color
Black/Gold
Palm Material
Leather
Minimum Temperature
-20 Degrees F
Insulated
Yes
Series
0282T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0282TGBKXLG
Zoro #
G015892482
UPC #
613983177593
Country of Origin
Pakistan

Dimensions

Size- Alpha
XL

Details

Item
Touch Screen
Color
Black/Gold
Palm Material
Leather
Minimum Temperature
-20 Degrees F
Insulated
Yes
Series
0282T
Standards
EN 388:2016, EN 511:2006
Glove Liner Material
Tricot
Leather Grade
Premium
Glove Features
Touchscreen Compatible
Cuff Material
Neoprene
Touchscreen Compatible
Yes
Leather Palm Process
Grain
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Insulation Material
Foam
Glove Back Material
Neoprene, Spandex
EN 388 Impact Rated
No
EN 511 Rating
120
EN 388 Rating
3243X

Description

Touch Screen, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.