
Two-Tone HiVis Crewneck Sweatshirt, 2XL
Mfr # 8455RBLM2XL
Zoro # G616059987
product price: $63.25
/eaKey Features
Style
Crewneck Sweatshirt
Gender
Men's
Minimum Chest Size
50 in
Number of Outside Pockets
2
Size-Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RBLM2XL
Zoro #
G616059987
UPC #
613983171904
Country of Origin
Ghana
Dimensions
Minimum Chest Size
50 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Size
2XL
Sleeve Length
36 in
Details
Color
Black/Lime
Style
Crewneck Sweatshirt
Gender
Men's
Item
Two-Tone HiVis Crewneck Sweatshirt
Number of Outside Pockets
2
Application
Job Site
Fit
Loose Fit
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Pocket Locations
Left Sleeve
Material
Polyester Fleece
Fabric Weight
310 g
Cuff Style
Thumb Holes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulated for Cold Conditions
Yes
Temperature Rating
No rating for sweaters
Series
8455
Hood Style
No Hood
Front Closure Type
None
Includes Hood
No
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size 2XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.