
Two-Tone HiVis Crewneck Sweatshirt, 3XL
Mfr # 8455RCOR3XL
Zoro # G316059980
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Maximum Chest Size
56 in
Application
Job Site
Number of Outside Pockets
2
Gender
Men's
Pocket Locations
Left Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RCOR3XL
Zoro #
G316059980
UPC #
613983171997
Country of Origin
Ghana
Dimensions
Maximum Chest Size
56 in
Size
3XL
Size-Body Type
Regular
Minimum Chest Size
54 in
Sleeve Length
37 in
Details
Application
Job Site
Number of Outside Pockets
2
Gender
Men's
Pocket Locations
Left Sleeve
Cuff Style
Thumb Holes
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Fabric Weight
310 g
Color
Charcoal/Orange
Item
Two-Tone HiVis Crewneck Sweatshirt
Style
Crewneck Sweatshirt
Material
Polyester Fleece
Fit
Loose Fit
Front Closure Type
None
Series
8455
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
No rating for sweaters
Hood Style
No Hood
Insulated for Cold Conditions
Yes
Includes Hood
No
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Charcoal/Orange, Fabric Weight 310 g, Size 3XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.