Zoro Homepage

Two-Tone HiVis Crewneck Sweatshirt, 4XL

  • Mfr # 8455RBLM4XL

  • Zoro # G516059971


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
2
Application
Job Site
Cuff Style
Thumb Holes
Style
Crewneck Sweatshirt
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8455RBLM4XL
Zoro #
G516059971
UPC #
613983171928
Country of Origin
Ghana

Dimensions

Size
4XL
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Sleeve Length
38 in

Details

Number of Outside Pockets
2
Application
Job Site
Color
Black/Lime
Cuff Style
Thumb Holes
Style
Crewneck Sweatshirt
Pocket Locations
Left Sleeve
Item
Two-Tone HiVis Crewneck Sweatshirt
Material
Polyester Fleece
Fabric Weight
310 g
Fit
Loose Fit
Gender
Men's
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Hood Style
No Hood
Front Closure Type
None
Series
8455
Insulated for Cold Conditions
Yes
Includes Hood
No
Temperature Rating
No rating for sweaters

Description

Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size 4XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.