
Two-Tone HiVis Crewneck Sweatshirt, 5XL
Mfr # 8455RBLM5XL
Zoro # G716059979
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Material
Polyester Fleece
Pocket Locations
Left Sleeve
Minimum Chest Size
62 in
Fit
Loose Fit
Application
Job Site
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RBLM5XL
Zoro #
G716059979
UPC #
613983171935
Country of Origin
Ghana
Dimensions
Minimum Chest Size
62 in
Size
5XL
Size-Body Type
Regular
Maximum Chest Size
64 in
Sleeve Length
39 in
Details
Material
Polyester Fleece
Pocket Locations
Left Sleeve
Fit
Loose Fit
Application
Job Site
Number of Outside Pockets
2
Style
Crewneck Sweatshirt
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Color
Black/Lime
Gender
Men's
Item
Two-Tone HiVis Crewneck Sweatshirt
Cuff Style
Thumb Holes
Fabric Weight
310 g
Series
8455
Temperature Rating
No rating for sweaters
Includes Hood
No
Front Closure Type
None
Hood Style
No Hood
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulated for Cold Conditions
Yes
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size 5XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 62 in, Maximum Chest Size 64 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.