Two-Tone HiVis Crewneck Sweatshirt, 5XL

  • Mfr # 8455RCOR5XL

  • Zoro # G316059973


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Fabric Weight
310 g
Number of Outside Pockets
2
Pocket Locations
Left Sleeve
Material
Polyester Fleece
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8455RCOR5XL
Zoro #
G316059973
UPC #
613983172017
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size
5XL
Sleeve Length
39 in

Details

Fabric Weight
310 g
Number of Outside Pockets
2
Color
Charcoal/Orange
Pocket Locations
Left Sleeve
Material
Polyester Fleece
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Cuff Style
Thumb Holes
Application
Job Site
Item
Two-Tone HiVis Crewneck Sweatshirt
Gender
Men's
Fit
Loose Fit
Style
Crewneck Sweatshirt
Front Closure Type
None
Temperature Rating
No rating for sweaters
Includes Hood
No
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Series
8455
Hood Style
No Hood
Insulated for Cold Conditions
Yes

Description

Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Charcoal/Orange, Fabric Weight 310 g, Size 5XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 62 in, Maximum Chest Size 64 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.