
Two-Tone HiVis Crewneck Sweatshirt, L
Mfr # 8455RBLMLAR
Zoro # G916059953
product price: $63.25
/eaKey Features
Minimum Chest Size
42 in
Gender
Men's
Fit
Loose Fit
Maximum Chest Size
44 in
Size-Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RBLMLAR
Zoro #
G916059953
UPC #
613983171881
Country of Origin
Ghana
Dimensions
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Size
L
Sleeve Length
34 in
Details
Item
Two-Tone HiVis Crewneck Sweatshirt
Gender
Men's
Fit
Loose Fit
Material
Polyester Fleece
Style
Crewneck Sweatshirt
Number of Outside Pockets
2
Fabric Weight
310 g
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Application
Job Site
Pocket Locations
Left Sleeve
Cuff Style
Thumb Holes
Color
Black/Lime
Temperature Rating
No rating for sweaters
Series
8455
Includes Hood
No
Front Closure Type
None
Insulated for Cold Conditions
Yes
Hood Style
No Hood
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size L, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.