Zoro Homepage

Two-Tone HiVis Crewneck Sweatshirt, M

  • Mfr # 8455RBLMMED

  • Zoro # G816059961


product price: $63.25
/ea

Key Features

Size-Body Type
Regular
Maximum Chest Size
40 in
Number of Outside Pockets
2
Gender
Men's
Minimum Chest Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8455RBLMMED
Zoro #
G816059961
UPC #
613983171874
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Size
M
Sleeve Length
33 in

Details

Color
Black/Lime
Number of Outside Pockets
2
Gender
Men's
Style
Crewneck Sweatshirt
Item
Two-Tone HiVis Crewneck Sweatshirt
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Fit
Loose Fit
Material
Polyester Fleece
Application
Job Site
Fabric Weight
310 g
Cuff Style
Thumb Holes
Pocket Locations
Left Sleeve
Insulated for Cold Conditions
Yes
Temperature Rating
No rating for sweaters
Hood Style
No Hood
Includes Hood
No
Series
8455
Front Closure Type
None
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines

Description

Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size M, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.