
Two-Tone HiVis Crewneck Sweatshirt, M
Mfr # 8455RCORMED
Zoro # G616060013
product price: $63.25
/eaKey Features
Maximum Chest Size
40 in
Number of Outside Pockets
2
Pocket Locations
Left Sleeve
Cuff Style
Thumb Holes
Size-Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RCORMED
Zoro #
G616060013
UPC #
613983171959
Country of Origin
Ghana
Dimensions
Maximum Chest Size
40 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Size
M
Sleeve Length
33 in
Details
Number of Outside Pockets
2
Pocket Locations
Left Sleeve
Cuff Style
Thumb Holes
Color
Charcoal/Orange
Gender
Men's
Material
Polyester Fleece
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Fabric Weight
310 g
Fit
Loose Fit
Style
Crewneck Sweatshirt
Item
Two-Tone HiVis Crewneck Sweatshirt
Application
Job Site
Insulated for Cold Conditions
Yes
Hood Style
No Hood
Series
8455
Front Closure Type
None
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Includes Hood
No
Temperature Rating
No rating for sweaters
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Charcoal/Orange, Fabric Weight 310 g, Size M, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.