Zoro Homepage

Two-Tone HiVis Crewneck Sweatshirt, S

  • Mfr # 8455RBLMSML

  • Zoro # G016060026


product price: $63.25
/ea

Key Features

Size-Body Type
Regular
Minimum Chest Size
34 in
Style
Crewneck Sweatshirt
Cuff Style
Thumb Holes
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8455RBLMSML
Zoro #
G016060026
UPC #
613983171867
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Minimum Chest Size
34 in
Size
S
Maximum Chest Size
36 in
Sleeve Length
32 in

Details

Item
Two-Tone HiVis Crewneck Sweatshirt
Color
Black/Lime
Style
Crewneck Sweatshirt
Cuff Style
Thumb Holes
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Pocket Locations
Left Sleeve
Fabric Weight
310 g
Gender
Men's
Fit
Loose Fit
Application
Job Site
Number of Outside Pockets
2
Material
Polyester Fleece
Hood Style
No Hood
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
No rating for sweaters
Front Closure Type
None
Series
8455
Includes Hood
No
Insulated for Cold Conditions
Yes

Description

Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size S, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.