
Two-Tone HiVis Crewneck Sweatshirt, S
Mfr # 8455RCORSML
Zoro # G816060004
product price: $63.25
/eaKey Features
Fit
Loose Fit
Fabric Weight
310 g
Cuff Style
Thumb Holes
Number of Outside Pockets
2
Application
Job Site
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RCORSML
Zoro #
G816060004
UPC #
613983171942
Country of Origin
Ghana
Dimensions
Size
S
Size-Body Type
Regular
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Sleeve Length
32 in
Details
Fit
Loose Fit
Fabric Weight
310 g
Item
Two-Tone HiVis Crewneck Sweatshirt
Color
Charcoal/Orange
Cuff Style
Thumb Holes
Number of Outside Pockets
2
Application
Job Site
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Gender
Men's
Material
Polyester Fleece
Style
Crewneck Sweatshirt
Pocket Locations
Left Sleeve
Includes Hood
No
Hood Style
No Hood
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulated for Cold Conditions
Yes
Front Closure Type
None
Series
8455
Temperature Rating
No rating for sweaters
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Charcoal/Orange, Fabric Weight 310 g, Size S, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.