
Two-Tone HiVis Crewneck Sweatshirt, XL
Mfr # 8455RCORXLG
Zoro # G716059986
product price: $63.25
/eaKey Features
Application
Job Site
Cuff Style
Thumb Holes
Size-Body Type
Regular
Style
Crewneck Sweatshirt
Pocket Locations
Left Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8455RCORXLG
Zoro #
G716059986
UPC #
613983171973
Country of Origin
Ghana
Dimensions
Size-Body Type
Regular
Maximum Chest Size
48 in
Size
XL
Minimum Chest Size
46 in
Sleeve Length
35 in
Details
Item
Two-Tone HiVis Crewneck Sweatshirt
Application
Job Site
Cuff Style
Thumb Holes
Style
Crewneck Sweatshirt
Pocket Locations
Left Sleeve
Gender
Men's
Number of Outside Pockets
2
Color
Charcoal/Orange
Fit
Loose Fit
Fabric Weight
310 g
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
No rating for sweaters
Series
8455
Hood Style
No Hood
Front Closure Type
None
Includes Hood
No
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Charcoal/Orange, Fabric Weight 310 g, Size XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.