Zoro Homepage

Unisex 8-Inch Work Boot, 11 1/2 Leather, Black, 123CR

  • Mfr # 123CR-BLK115

  • Zoro # G5235712


product price: $212.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Style Number
123CR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123CR-BLK115
Zoro #
G5235712
UPC #
613983112778
Country of Origin
China

Dimensions

Size
11 1/2
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Style Number
123CR
Manufacturers Suggested Sole Slip Rating
Best
Gender
Unisex
Toe Type
Composite
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.55
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.55
CSA Footwear Standard
Composite Safety Toe, Electrical Hazard Compliant, Puncture Resistant Plate
Closure Type
Lace Up
Conductive
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Insulation Weight
1,000 g
Metatarsal Guard Style
None
Upper Color
Black
Non Metallic Upper
No
Puncture Resistant Insole
Yes
Non-Marking Sole
No
Static Dissipative
No
Waterproof Type
Full Waterproof Membrane
Footwear Style
8 in Work Boot
Safety Criteria
Compression (C/75), Electrical Hazard (EH), Heat-Resistant, Impact (I/75), Puncture-Resistant (PR)
Non-Marking Upper
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Heat Resistant
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Heel Style
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.55
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.55
CSA Standards Met
Electrical Shock Protection, Puncture-Resistant Sole
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
1,000 g
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 123CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.