Zoro Homepage

Unisex 8-Inch Work Boot, 9 1/2 Leather, Black, 123CR

  • Mfr # 123CR-BLK090

  • Zoro # G5235597


product price: $212.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Style Number
123CR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123CR-BLK090
Zoro #
G5235597
UPC #
613983112723
Country of Origin
China

Dimensions

Size
9 1/2
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Style Number
123CR
Gender
Unisex
Manufacturers Suggested Sole Slip Rating
Best
Toe Type
Composite
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.55
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.55
CSA Footwear Standard
Composite Safety Toe, Electrical Hazard Compliant, Puncture Resistant Plate
Conductive
No
Closure Type
Lace Up
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Insulation Weight
1,000 g
Heat Resistant
Yes
Upper Color
Black
Puncture Resistant Insole
Yes
Static Dissipative
No
Non-Marking Upper
No
Footwear Style
8 in Work Boot
Heel Style
Defined Heel
Non-Marking Sole
No
Metatarsal Guard Style
None
Oil Resisting Sole
No
Non Metallic Upper
No
Metatarsal Guard
No
Safety Criteria
Compression (C/75), Electrical Hazard (EH), Heat-Resistant, Impact (I/75), Puncture-Resistant (PR)
Metal Chip Resisting Sole
No
Waterproof Type
Full Waterproof Membrane
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.55
CSA Standards Met
Electrical Shock Protection, Puncture-Resistant Sole
Style Family
8-Inch Work Boot
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
1,000 g
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, PR, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 123CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.