Unisex Insulated Jacket, Polyester, Zipper, Black, 4XL

  • Mfr # 8705RBLK4XL

  • Zoro # G6045711


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Fabric Weight
6.3 oz
Closure Type
Zipper
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8705RBLK4XL
Zoro #
G6045711
UPC #
613983114994
Country of Origin
China

Dimensions

Size
4XL
Length
25 in
Fits Chest Size
58 to 60 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Sleeve Length
38 in

Details

Item
Insulated Jacket
Color
Black
Material
Polyester
Fabric Weight
6.3 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Polyester
Number of Pockets
4-6
Insulated
Yes
Number of Outside Pockets
2
Number of Inside Pockets
2
Features
Bound Seams, Diamond Quilt Design, Lightweight
Style
Jacket
Includes Lining
Yes
Water-Resistant
Yes
Series
8705
Includes Hood
No
Temperature Rating
Down to 30 Degrees F
Hood Style
None
Collar Style
Manderin
Reversable
Yes
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Garment Type
Jacket

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Manderin, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 25 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 30 Degrees F, Lining Material Polyester, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.