Unisex High Visibility Winter Jacket, Nylon, Zipper with Storm Flap, Navy, 3XL

  • Mfr # 0343RNAV3XL

  • Zoro # G1237297


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0343RNAV3XL
Zoro #
G1237297
UPC #
613983007418
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Sleeve Length
37 in
Minimum Chest Size
54 in

Details

Item
High Visibility Winter Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Unisex
Number of Pockets
4
Insulated
Yes
ANSI Class
Not Rated
Number of Outside Pockets
4
Features
Draft-Sealing Elastic Back Band, Tear and Abrasion Resistant 400 Denier Nylon Outershell
Back Stripe Pattern
Horizontal
Reflective Stripe Border Type
None
Insulation Material
11.25 oz. RefrigiFill(TM)
Insulated for Cold Conditions
Yes
Garment Features
None
Includes Removable Liner
No
Style
Jacket
Reflective Stripe Locations
Forearms, Waist
Series
0343
Temperature Rating
Down to -50 Degrees F
Water-Resistant
Yes
Garment Type
Jacket
Hood Style
None
Secondary Hazard
Cold-Condition Insulated
Wind-Resistant
Yes
Includes Hood
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Enhanced Visibility Jacket, Back Stripe Pattern Horizontal, ANSI Class Not Rated, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Navy, Size 3XL, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 56 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.