Unisex High Visibility Winter Jacket, Nylon, Zipper with Storm Flap, Navy, 5XL

  • Mfr # 0343RNAV5XL

  • Zoro # G1237321


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0343RNAV5XL
Zoro #
G1237321
UPC #
613983007432
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
62" to 64"
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Sleeve Length
39 in

Details

Item
High Visibility Winter Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Unisex
Number of Pockets
4
Insulated
Yes
Number of Outside Pockets
4
Features
Draft-Sealing Elastic Back Band, Tear and Abrasion Resistant 400 Denier Nylon Outershell
ANSI Class
Not Rated
Back Stripe Pattern
Horizontal
Secondary Hazard
Cold-Condition Insulated
Reflective Stripe Border Type
None
Style
Jacket
Series
0343
Temperature Rating
Down to -50 Degrees F
Garment Type
Jacket
Includes Removable Liner
No
Insulation Material
11.25 oz. RefrigiFill(TM)
Includes Hood
No
Reflective Stripe Locations
Forearms, Waist
Garment Features
None
Wind-Resistant
Yes
Hood Style
Snap-On (Included)
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Enhanced Visibility Jacket, Back Stripe Pattern Horizontal, ANSI Class Not Rated, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Navy, Size 5XL, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 64 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Minimum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.